Menu Search
Masonry Drill Bit Shafts-Extensions Shank, Drill, Rock, 30 in. L

INDUSTRIAL SUPPLIES MISC #E23030H

Shank, Drill, Rock, 30 in. L

SKU #78404194240
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rock Drill Shank
Length: 18 in.
Material: Carbon Steel

Masonry Drill Bit Shafts-Extensions: Type - Rock Drill Shank; Length - in - 18; Material - Carbon Steel