Menu Search
Masonry Drill Bit Kits SDS Hammer Drill Bit Kit, 5 Bits, 5/32 in - 5/8 in. ID Hole

MILWAUKEE #48-20-7490

SDS Hammer Drill Bit Kit, 5 Bits, 5/32 in - 5/8 in. ID Hole

SKU #04524211167
Manufacturer Series: 44 Magnum
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Masonry Bit Set
Drill Bit Type: SDS
Number of Bits: 5
Hole ID Min: 5/32"
Hole ID Max: 5/8"

Masonry Drill Bit Kits: Kit Type - Masonry Bit Set; Drill Bit Type - SDS; Number of Bits - 5; Hole ID Min - 5/32"; Hole ID Max - 5/8"; Manufacturer Series - 44 Magnum