Menu Search
SHURTAPE #CP-83-2

Masking Tape, 60 yard L x 51 mm W x 5.0 mil T, Crepe Paper

SKU # 14007400151
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Masking Tape
Application-Grade: Utility
Material: Crepe Paper
Thickness: 5 mil
Temperature Min: 10degC (50degF)
Temperature Max: 66degC (150degF)
Color: Natural
Width: 51mm
Length: 60 yd.