Menu Search
SHURTAPE #CP-66-1

Masking Tape, 60 yard L x 25 mm W x 5.4 mil T, Crepe Paper

SKU # 14007498968
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Masking Tape
Application-Grade: Contractor
Material: Crepe Paper
Thickness: 5.4 mil
Temperature Min: 10degC (50degF)
Temperature Max: 66degC (150degF)
Color: Natural
Width: 25mm
Length: 60 yd.