Menu Search

SHURTAPE #100455

Masking Tape, 1.5 in. W x 60 yd L x 5.0 mil T, Natural

SKU: 14007498965
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Masking Tape
Application-Grade: Utility
Material: Crepe Paper
Thickness: 5 mil
Temperature Min: 10 deg C (50 deg F)
Temperature Max: 65 deg C (150 deg F)
Color: Natural
Width: 1.5 in.
Length: 60 yd.
Description
SHTP 100455 MASKING TAPE 1-1/2X60YD