Menu Search
Masking Tape Masking Tape Blue Paper -

DOTTIE #200MTBLUE

Masking Tape Blue Paper -

SKU #78100228143
Manufacturer Series: MT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Masking Tape
Application-Grade: General
Material: Paper
Color: Blue
Width: 2 in.
Length: 60 yd.

Masking Tape: Type - Masking Tape; Application-Grade - General; Material - Paper; Color - Blue; Width - 2 in; Length - 60 yd; Additional Information - Application: Outdoor, Direct Sunlight UV Resistant, 7-Day removal; Manufacturer Series - MT

Additional Info: Application: Outdoor, Direct Sunlight UV Resistant, 7-Day removal