Menu Search
Masking Tape Paper Tape, 55m L x 2.83 in. W x 4.5 mil, Paper, Tan, 93degC (199degF) Max, Utility Grade

3M #200-72MM

Tartan™ Paper Tape, 55m L x 2.83 in. W x 4.5 mil, Paper, Tan, 93degC (199degF) Max, Utility Grade

SKU #04801153467
Manufacturer Series: 200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Masking Tape
Application-Grade: Utility
Material: Paper
Thickness: 4.5 mil
Temperature Max: 93degC
Color: Tan
Width: 72mm
Length: 55m