Menu Search
Search
3M #231/231A

Scotch™ Masking Tape Tan

SKU # 05111517378
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Masking Tape
Thickness: 7.6 mil
Color: Tan
Width: 24mm
Length: 55m

Masking Tape: Type - Masking Tape; Thickness - 7.6mil; Color - Tan; Width - 24mm; Length - 55m; Manufacturer Series - Scotch�