You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
3M #200-36MM

Tartan™ Masking Tape, Paper, 4.4 mil, Tan, 1.41 in. W x 60 yd. L, 93degC, Utility Grade

SKU # 04801153470 Manufacturer Series: 200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Masking Tape
Application-Grade: Utility
Material: Paper
Thickness: 4.4 mil
Temperature Max: 93degC (200degF)
Color: Tan
Width: 1.41 in.
Length: 60 yd.