Menu Search
Search
3M #401+GRN

Masking Tape Green

SKU # 05111564762 Manufacturer Series: 401+
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Masking Tape
Thickness: 6.7 mil
Color: Green
Width: 36mm
Length: 55m

Masking Tape: Type - Masking Tape; Thickness - 6.7mil; Color - Green; Width - 36mm; Length - 55m; Manufacturer Series - 401+