Menu Search
3M #2090-36E

Masking Tape Blue Crepe Paper

SKU # 05111503682
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Masking Tape
Material: Crepe Paper
Thickness: 5.4 mil
Color: Blue
Width: 1.41 in.
Length: 60 yd.

Masking Tape: Type - Masking Tape; Material - Crepe Paper; Thickness - 5.4 mil; Color - Blue; Width - 1.41 in.; Length - 60 yd; Additional Information - Adhesion Strength: Medium, Adhesive: Acrylic

Additional Info: Adhesion Strength: Medium, Adhesive: Acrylic