LA-CO INDUSTRIES #61049

Marker, Paint; Fast-drying; Red

SKU: 04861561049
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Paint Marker
Color: Red
Manufacturer Series: Markal® Quik Stik®
Description
Marker, Paint; Fast-drying; Marking range: 0° to 392°F (-18° to +200°C); Red
Additional Info: Marking range: 0° to 392°F (-18° to +200°C). 72 per box.