Menu Search
Search
BRADY #PWM-39

Porta-Pack® Wire Marker Book Refill; Vinyl Cloth; 39

SKU # 66282031039
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend - Number: 39
Marker Quantity per Legend: 450
Marker Width: 0.22 in.
Type: Wire Marker Refill Pages
Material: Vinyl Cloth, Repositionable
Marker Length: 1.56 in.
Color of Legend: Black
Color of Background: White
Temperature Range: -40° to +176°F
Pages per Book: 10