Menu Search
PANDUIT #PCM-3

Pan-Code™ Wire Marker Card; Vinyl Cloth; 1.50 in.; Wire OD: 0.38 in.; Legend: 3

SKU # 07498393003 Manufacturer Series: PCM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Marker Legend: 3
Marker Width: 0.25 in.
Marker Quantity per Legend: 36
Color of Legend: Black
Color of Background: White
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Length: 1.5 in.
Temperature Range: -50°F to 170°F (-46°C to 77°C)
Wire OD Max: 0.38 in. (9.5mm)

Plastic liner provides easy removal of markers while protecting unused markers.

Additional Info: Provides high-temperature, oil- and abrasion resistance as well as dimensional stability for rough or textured surfaces. Indoor/outdoor rated.