Menu Search

SQUARE D COMPANY #2510MBG2

Starter, Manual; Size NEMA M-0

SKU: 78590179253
Manufacturer Series: Class 2510 Type M
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Manual
Size: NEMA M-0
Poles: 3
3 Phase Hp/Volts: 3/230V AC
1 Phase Hp/Volts: 1/120V AC
Enclosure Type: NEMA 1
Operator: Push Button
Overloads: Interchangeable, B