Menu Search
Manual Starters Starter, Manual; 7.5Hp Max; 3P; 6.0-10.0AA

SQUARE D COMPANY #GV2ME14

Starter, Manual; 7.5Hp Max; 3P; 6.0-10.0AA

SKU #78590121197
Manufacturer Series: GV2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Manual
Size: 7.5Hp Max
Poles: 3
3 Phase Hp/Volts: 2 hp/208V, 3 hp/240V, 5 hp/460V, 7.5 hp/600V
1 Phase Hp/Volts: 0.5 hp/120V, 1 hp/208V, 1.5 hp/230V
Current Range Amps: 6.0-10.0A
Enclosure Type: Open
Operator: Push Button
Overloads: Bi-Metallic Overload

SQD GV2ME14 MANUAL STARTER 600VAC