Menu Search
Manual Starters Starter, Manual; 4.0-6.3; 3P

SQUARE D COMPANY #GV2ME10

Starter, Manual; 4.0-6.3; 3P

SKU #78590121196
Manufacturer Series: GV
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Manual
Poles: 3
3 Phase Hp/Volts: 1.5/240V AC
1 Phase Hp/Volts: 0.25/120V AC
Current Range Amps: 4.0-6.3
Enclosure Type: Open
Operator: Push Button
Overloads: Adjustable (included)