Menu Search

SQUARE D COMPANY #GV2P21

Starter, Manual; 20Hp Max; 3P; 17.0-23.0A

SKU: 78590183296
Manufacturer Series: GV2P
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Manual
Size: 20Hp Max
Poles: 3
3 Phase Hp/Volts: 3/120V AC
1 Phase Hp/Volts: 1.5/120V AC
Current Range Amps: 17.0-23.0
Operator: Rotary
Overloads: Thermal Magnetic Bi-Metallic
Additional Info: IEC IP20