Menu Search
Manual Starters Starter, Manual; 1Hp Max
SQUARE D COMPANY #2510FW1P

Starter, Manual; 1Hp Max

SKU # 78590155437 Manufacturer Series: Class 2510 Type F
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Starter Type: Manual
Size: 1Hp Max
Poles: 1
1 Phase Hp/​Volts: 1/115-230V AC
Enclosure Type: NEMA 4
Operator: Toggle
Overloads: Interchangeable, A

Additional Info: Pilot Light, Guard/Lock-Off