Menu Search

SQUARE D COMPANY #2510FR1

Starter, Manual; 1Hp Max

SKU: 78590155419
Manufacturer Series: Class 2510 Type F
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Manual
Size: 1Hp Max
Poles: 1
1 Phase Hp/Volts: 1/115-230V AC
Enclosure Type: NEMA 3, 7, 9 Hazardous Location
Operator: Toggle
Overloads: Interchangeable, A
Additional Info: Pilot Light, Guard/Lock-Off