Menu Search
SQUARE D COMPANY #2510FO2

Starter, Manual; 1Hp Max

SKU # 78590155415 Manufacturer Series: Class 2510 Type F
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Manual
Size: 1Hp Max
Poles: 2
1 Phase Hp/​Volts: 1/115-230V AC
Enclosure Type: Open
Operator: Toggle
Overloads: Interchangeable, A