Menu Search
Manual Starters Starter, Manual; 1Hp Max

SQUARE D COMPANY #2510FG2

Starter, Manual; 1Hp Max

SKU #78590155395
Manufacturer Series: Class 2510 Type F
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Manual
Size: 1Hp Max
Poles: 2
1 Phase Hp/Volts: 1/115-230V AC
Enclosure Type: NEMA 1
Operator: Toggle
Overloads: Interchangeable, A