Menu Search

SIEMENS #11TD3H

Starter, Manual; Rotary; 5Hp Max; 5.50-8.00AA

SKU: 75455480742
Manufacturer Series: Class 11
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Manual
Size: 5Hp Max
3 Phase Hp/Volts: 2Hp/200V, 2Hp/230V, 5Hp/460V, 5Hp/575V
1 Phase Hp/Volts: 0.33Hp/115V, 1Hp/230V
Current Range Amps: 5.50 - 8.00A
Enclosure Type: NEMA 7, 9
Operator: Rotary
Description
SIE 11TD3H STARTER-MANUALLY OP3PH5.