Menu Search

SIEMENS #11SD3WG

Starter, Manual; Rotary; 5Hp Max; 4.50-6.30AA

SKU: 75455480976
Manufacturer Series: Class 11
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Manual
Size: 5Hp Max
3 Phase Hp/Volts: 1.5Hp/200V, 1.5Hp/230V, 5Hp/460V, 5Hp/575V
1 Phase Hp/Volts: 0.25Hp/115V, 0.75Hp/230V
Current Range Amps: 4.50 - 6.30A
Enclosure Type: NEMA 3, 4, 7, 9, Watertight
Operator: Rotary
Description
SIE 11SD3WG STARTER-MANUALLY OP3PH4