Menu Search

SIEMENS #11RD3H

Starter, Manual; Rotary; 3Hp Max; 3.50-5.00AA

SKU: 75455480740
Manufacturer Series: Class 11
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Manual
Size: 3Hp Max
3 Phase Hp/Volts: 1Hp/200V, 1Hp/230V, 3Hp/460V, 3Hp/575V
1 Phase Hp/Volts: 0.17Hp/115V, 0.5Hp/230V
Current Range Amps: 3.50 - 5.00A
Enclosure Type: NEMA 7, 9
Operator: Rotary
Description
SIE 11RD3H STARTER-MANUALLY OP3PH3.