You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #11QD3WG

Starter, Manual; Rotary; 3Hp Max; 2.80-4.00AA

SKU # 75455480974 Manufacturer Series: Class 11
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Manual
Size: 3Hp Max
3 Phase Hp/​Volts: 0.75Hp/200V, 1Hp/230V, 2Hp/460V, 3Hp/575V
1 Phase Hp/​Volts: 0.13Hp/115V, 0.33Hp/230V
Current Range Amps: 2.80 - 4.00A
Enclosure Type: NEMA 3, 4, 7, 9, Watertight
Operator: Rotary

SIE 11QD3WG STARTER-MANUALLY OP3PH2