Menu Search

SIEMENS #11PD3B

Starter, Manual; Rotary; 2Hp Max; 2.20-3.20AA

SKU: 75455480533
Manufacturer Series: Class 11
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Manual
Size: 2Hp Max
3 Phase Hp/Volts: 0.75Hp/200V, 0.75Hp/230V, 1.5Hp/460V, 2Hp/575V
1 Phase Hp/Volts: 0.1Hp/115V, 0.25Hp/230V
Current Range Amps: 2.20 - 3.20A
Enclosure Type: NEMA 1
Operator: Rotary
Description
SIE 11PD3B STARTER-MANUALLY OP3 PH2