Menu Search
Manual Starters Starter, Manual; Rotary; 1Hp Max; 1.10-1.60AA

SIEMENS #11LD3BG

Starter, Manual; Rotary; 1Hp Max; 1.10-1.60AA

SKU #75455480671
Manufacturer Series: Class 11
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Manual
Size: 1Hp Max
3 Phase Hp/Volts: 0.75Hp/460V, 1Hp/575V
1 Phase Hp/Volts: 0.1Hp/230V
Current Range Amps: 1.10 - 1.60A
Enclosure Type: NEMA 1
Operator: Rotary

SIE 11LD3BG STARTER-MANUALLY OP3 PH