Menu Search
Manual Starters Starter, Manual; Rotary; 1.5Hp Max; 1.40-2.00AA

SIEMENS #11MD3WF

Starter, Manual; Rotary; 1.5Hp Max; 1.40-2.00AA

SKU #75455480942
Manufacturer Series: Class 11
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Manual
Size: 1.5Hp Max
3 Phase Hp/Volts: 1Hp/460V, 1.5Hp/575V
1 Phase Hp/Volts: 0.13Hp/230V
Current Range Amps: 1.40 - 2.00A
Enclosure Type: NEMA 3, 4, 7, 9, Watertight
Operator: Rotary

SIE 11MD3WF STARTER-MANUALLY OP3PH1