Menu Search
Manual Starters Starter, Manual; Rotary; 1.5Hp Max; 1.40-2.00AA
SIEMENS #11MD3BF

Starter, Manual; Rotary; 1.5Hp Max; 1.40-2.00AA

SKU # 75455480643 Manufacturer Series: Class 11
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Manual
Size: 1.5Hp Max
3 Phase Hp/​Volts: 1Hp/460V, 1.5Hp/575V
1 Phase Hp/​Volts: 0.13Hp/230V
Current Range Amps: 1.40 - 2.00A
Enclosure Type: NEMA 1
Operator: Rotary

SIE 11MD3BF STARTER-MANUALLY OP3 PH