Menu Search
SIEMENS #11JD3WD

Starter, Manual; Rotary; 0.5Hp Max; 0.70-1.0A

SKU # 75455480909 Manufacturer Series: Class 11
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Manual
Size: 0.5Hp Max
3 Phase Hp/​Volts: 0.5Hp/460V, 0.5Hp/575V
Current Range Amps: 0.70 - 1.00A
Enclosure Type: NEMA 3, 4, 7, 9, Watertight
Operator: Rotary

SIE 11JD3WD STARTER-MANUALLY OP3PH.