Menu Search
Manual Starters Starter, Manual; Rotary; 0.5Hp Max; 0.70-1.0A

SIEMENS #11JD3HD

Starter, Manual; Rotary; 0.5Hp Max; 0.70-1.0A

SKU #75455480762
Manufacturer Series: Class 11
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Manual
Size: 0.5Hp Max
3 Phase Hp/Volts: 0.5Hp/460V, 0.5Hp/575V
Current Range Amps: 0.70 - 1.00A
Enclosure Type: NEMA 7, 9
Operator: Rotary

SIE 11JD3HD STARTER-MANUALLY OP3PH.