You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3RA62502BB32

Sirius Starter, Manual Reversing; Size IEC 90mm; 3P; 0.3-1.3A

SKU # 66264336024 Manufacturer Series: 3RA6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Current Range Amps: 0.3-1.3
3 Phase Hp/​Volts: 0.5/480V AC
Starter Type: Manual Reversing
Size: IEC 90mm
Poles: 3
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Finger Safe Protection, IEC IP20