Menu Search

SIEMENS #WR44

Starter, Manual Reversing; 2Hp Max

SKU: 78308700519
Manufacturer Series: Class 58
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Manual Reversing Drum Type
Size: 2Hp Max
Poles: 3
3 Phase Hp/Volts: 2/230V AC
1 Phase Hp/Volts: 1.5/120V AC
Enclosure Type: NEMA 4
Operator: Lever, Maintained
Overloads: Without Overload Protection