Menu Search
SIEMENS #3RK13156NS713AA5

Sirius Starter, Manual Reversing; 1.50-12.00; 3P

SKU # 66264354362 Manufacturer Series: 3RK1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Manual Reversing
Poles: 3
3 Phase Hp/​Volts: 7.5/400V AC
Current Range Amps: 1.50-12.00
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Electronic Overload Protection, IEC IP65, Class 10 Trip, Operating Temperature: -25 to 55 Deg C ( -13 to 131 Deg F)