Menu Search

SIEMENS #3RK13156NS713AA0

Sirius Starter, Manual Reversing; 1.50-12.00; 3P

SKU: 66264354360
Manufacturer Series: 3RK1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Manual Reversing
Poles: 3
3 Phase Hp/Volts: 7.5/400V AC
Current Range Amps: 1.50-12.00
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)
Additional Info: Electronic Overload Protection, IEC IP65, Class 10 Trip, Operating Temperature: -25 to 55 Deg C ( -13 to 131 Deg F)