Menu Search
Manual Starters Starter, Manual Reversing; 0.15-2.00; 3P

SIEMENS #3RK13956KS711AD5

Sirius Starter, Manual Reversing; 0.15-2.00; 3P

SKU #66264354460
Manufacturer Series: 3RK1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Starter Type: Manual Reversing
Poles: 3
3 Phase Hp/Volts: 1/400V AC
Current Range Amps: 0.15-2.00
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Electronic Overload Protection, IEC IP65, Class 5, 10, 15, 20 Trip, Operating Temperature: -25 to 55 Deg C ( -13 to 131 Deg F)