Menu Search
Manual Starters Starter, Manual; IEC 45mm; 3P; 3.0-12.0A

SIEMENS #3RA61201DB33

Sirius Starter, Manual; IEC 45mm; 3P; 3.0-12.0A

SKU #66264335895
Manufacturer Series: 3RA6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Manual
Size: IEC 45mm
Poles: 3
3 Phase Hp/Volts: 3/208V AC
Current Range Amps: 3.0-12.0
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Finger Safe Protection, IEC IP20