Menu Search
Manual Starters Starter, Manual; IEC 45mm; 3P; 1.0-4.0A
SIEMENS #3RA61201CP32

Sirius Starter, Manual; IEC 45mm; 3P; 1.0-4.0A

SKU # 66264335892 Manufacturer Series: 3RA6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Starter Type: Manual
Size: IEC 45mm
Poles: 3
3 Phase Hp/​Volts: 0.75/208V AC
Current Range Amps: 1.0-4.0
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Finger Safe Protection, IEC IP20