Menu Search

SIEMENS #3RV10414KA15

Sirius Starter, Manual; Frame Size S3; 3P; 57.00-75.00A

SKU: 04089278666
Manufacturer Series: 3RV1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Manual
Size: Frame Size S3
Poles: 3
Current Range Amps: 57.00-75.00
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)
Additional Info: Terminals: Screw, Finger Safe Protection, IEC IP20, Class 10 Trip, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)