Menu Search
Manual Starters Starter, Manual; Frame Size S3; 3P; 36.0-50.0A
SIEMENS #3RV1042-4HB10

Sirius Starter, Manual; Frame Size S3; 3P; 36.0-50.0A

SKU # 75455473797 Manufacturer Series: 3RV1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Starter Type: Manual
Size: Frame Size S3
Poles: 3
3 Phase Hp/​Volts: 15/200V AC
1 Phase Hp/​Volts: 5/115V AC
Current Range Amps: 36.0-50.0
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Screw-Type Terminals, Finger Safe Protection, IEC IP20, Class 20 Trip, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)