Menu Search
SIEMENS #3RV1341-4MC10

Sirius Starter, Manual; Frame Size S3; 3P; 100.0A

SKU # 75455476723 Manufacturer Series: 3RV1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Manual
Size: Frame Size S3
Poles: 3
Current Range Amps: 100
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Without Overload Protection

Additional Info: Terminals: Screw, Finger Safe Protection, IEC IP20, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)