Menu Search
SIEMENS #3RV1431-4BA10

Sirius Starter, Manual; Frame Size S2; 3P; 14.0-20.0A

SKU # 75455453092 Manufacturer Series: 3RV1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Manual
Size: Frame Size S2
Poles: 3
Current Range Amps: 14.0-20.0
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Screw-Type Terminals, Finger Safe Protection, IEC IP20, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)