Menu Search
Manual Starters Starter, Manual; Frame Size S2; 3P; 11.0-16.0A

SIEMENS #3RV1431-4AA10

Sirius Starter, Manual; Frame Size S2; 3P; 11.0-16.0A

SKU #75455453091
Manufacturer Series: 3RV1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Starter Type: Manual
Size: Frame Size S2
Poles: 3
Current Range Amps: 11.0-16.0
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Screw-Type Terminals, Finger Safe Protection, IEC IP20, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)