Menu Search
Manual Starters Starter, Manual; Frame Size S00; 3P; 7.0-10.0A
SIEMENS #3RV20111JA20

Sirius Starter, Manual; Frame Size S00; 3P; 7.0-10.0A

SKU # 66264392414 Manufacturer Series: 3RV2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Starter Type: Manual
Size: Frame Size S00
Poles: 3
3 Phase Hp/​Volts: 2/115V AC
1 Phase Hp/​Volts: 1/115V AC
Current Range Amps: 7.0-10.0
Enclosure Type: Flush, Surface Mount
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Spring-Type Terminals, Finger Safe Protection, IEC IP20, Class 10 Trip, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F), With Transverse Auxiliary Contact: 1NO+1NC