Menu Search
SIEMENS #3RV20111GA40

Sirius Starter, Manual; Frame Size S00; 3P; 4.50-6.30A

SKU # 66264392406 Manufacturer Series: 3RV2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Manual
Size: Frame Size S00
Poles: 3
3 Phase Hp/​Volts: 1/200V AC
1 Phase Hp/​Volts: 0.25/115V AC
Current Range Amps: 4.50-6.30
Enclosure Type: Flush, Surface Mount
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Ring Cable Connection, Finger Safe Protection, IEC IP20, Class 10 Trip, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)