Menu Search
Manual Starters Starter, Manual; Frame Size S00; 3P; 3.50-5.00A

SIEMENS #3RV20111FA100BA0

Sirius Starter, Manual; Frame Size S00; 3P; 3.50-5.00A

SKU #04089296073
Manufacturer Series: 3RV2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Starter Type: Manual
Size: Frame Size S00
Poles: 3
3 Phase Hp/Volts: 1/200V AC
1 Phase Hp/Volts: 0.16/115V AC
Current Range Amps: 3.50-5.00
Enclosure Type: Flush, Surface Mount
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Terminals: Screw, Finger Safe Protection, IEC IP20, Class 10 Trip, Operating Temperature: -50 to 60 Deg C (-58 to 140 Deg F)