Menu Search
SIEMENS #3RV2011-1CA10

Sirius Starter, Manual; Frame Size S00; 3P; 1.8-2.5A

SKU # 41616998872 Manufacturer Series: 3RV2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Manual
Size: Frame Size S00
Poles: 3
3 Phase Hp/​Volts: 2/115V AC, 3/200V AC, 5/230V AC, 10/460V AC, 10/575V AC
1 Phase Hp/​Volts: 1/115V AC, 2/200V AC, 2/230V AC
Current Range Amps: 1.8-2.5
Enclosure Type: Flush, Surface Mount
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Screw-Type Terminals, Finger Safe Protection, IEC IP20, Class 10 Trip, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)