Menu Search
Manual Starters Starter, Manual; Frame Size S00; 3P; 1.8-2.5A

SIEMENS #3RV1011-1CA10

Sirius Starter, Manual; Frame Size S00; 3P; 1.8-2.5A

SKU #75455440892
Manufacturer Series: 3RV1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Starter Type: Manual
Size: Frame Size S00
Poles: 3
3 Phase Hp/Volts: 0.5/200V AC
1 Phase Hp/Volts: 0.17/230V AC
Current Range Amps: 1.8-2.5
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Screw-Type Terminals, Finger Safe Protection, IEC IP20, Class 10 Trip, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)