Menu Search
Manual Starters Starter, Manual; Frame Size S00; 3P; 0.6-0.8A
SIEMENS #3RV1011-0HA10

Sirius Starter, Manual; Frame Size S00; 3P; 0.6-0.8A

SKU # 75455440882 Manufacturer Series: 3RV1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Starter Type: Manual
Size: Frame Size S00
Poles: 3
3 Phase Hp/​Volts: 0.25/460V AC
Current Range Amps: 0.6-0.8
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Screw-Type Terminals, Finger Safe Protection, IEC IP20, Class 10 Trip, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)